Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200
Mfr # BT-A1813-B
Zoro # G8021431
product price: $453.99
/pk 200, $2.27/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microbreathe
- Named Size XL
- Color White
- Closure Type Tie
- Seam Style Serged
Product Information
- Brand Alpha Pro Tech
- MFR # BT-A1813-B
- Zoro # G8021431
- Country of Origin Sri Lanka
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Details
Description
Boot Covers, Closure Type Tie, Color White, Material Microbreathe, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Suspension Replacement, Ratchet (SFH-700-RS4)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- KYORENE PRO 18g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-860 (L))
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, XL, Blue, PK300 (SH-X1223-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- PRO SHOE COVERS Large (BK300LG)
- Alpha Pro Tech Disposable Shoe Covers