Zoro Homepage

Disposable Procedural Face Mask, 1-Ply, Dual, Non-Adjustable Strap, Metal Nose Clip, White, M

  • Mfr # 9040

  • Zoro # G8250821


product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Color
White
Material
Pleated Polyethylene
Standards
ASTM F2299
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9040
Zoro #
G8250821
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M
Size
Universal

Details

Item
Disposable Procedural Face Mask
Color
White
Material
Pleated Polyethylene
Standards
ASTM F2299
ISO Cleanroom Class
Not Rated
Mask Headstrap Type
Dual, Non-Adjustable
Nosepiece Type
Metal Nose Clip
Number of Layers
1-Ply
Latex Content
Latex Free
Individually Packaged
No
NIOSH Rating
Not Rated
ASTM Splash Rating
Not Rated
Face Seal Type
None
Eyeshield Material
None
Eyeshield Color
None
Includes Eyeshield
No
Mask Material
Polyethylene
Mask Shape
Flat-Fold

Description

Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.