Zoro Homepage

Push to Connect Fitting, Brass, Silver

  • Mfr # 50105N-4-1/8

  • Zoro # G203575654


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Connection Type
Push-to-Connect x FBSPP
Application
Vacuum
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50105N-4-1/8
Zoro #
G203575654
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 23/32 in
Pipe Size
1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8-28
Compatible Copper Tube Size
6 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Connection Type
Push-to-Connect x FBSPP
Application
Vacuum
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Release Ring Material
Composite
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Release Type
Collet
Resistance Properties
Impact-Resistant, Vibration-Resistant
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
FBSPP
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Finish
Nickel-Plated
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
FBSPP
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8-28, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 23/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.