Push to Connect Fitting, Brass, Silver

  • Mfr # 50120N-8-1/4

  • Zoro # G503575583


product price:  $7.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Connection Type
Push-to-Connect x Universal
Pipe Size
1/4 in
Overall Length
2 1/2 in
Application
Air, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50120N-8-1/4
Zoro #
G503575583
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/4 in
Overall Length
2 1/2 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Pipe Size
1/4 in
Compatible Copper Tube Size
8 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Connection Type
Push-to-Connect x Universal
Application
Air, Non-Potable Water
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Color
Silver
Fitting Side B Connection Type
Universal
Release Ring Material
Composite
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Thread Sealant Type
NBR 70
Release Type
Collet
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Shape
90 Degrees Extended Elbow
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.