Push to Connect Fitting, Nylon, Black

  • Mfr # 55170-8-1/8

  • Zoro # G703575581


product price:  $3.69
/ea

Key Features

Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Color
Black
Overall Length
2 in
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55170-8-1/8
Zoro #
G703575581
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 in
Fitting Thread Size
1/8
Compatible Copper Tube Size
10 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Color
Black
Application
Air
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Universal
Thread Sealant Type
FKM
Release Type
Collet
Fitting Material
Nylon
Maximum Operating Temperature
437 Degrees F
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant, Vibration-Resistant
Minimum Operating Temperature
5 Degrees F
Fitting Shape
45 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
437 Degrees F
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 2 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.