Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver (Discontinued)
- Mfr # 88020-04-32
- Zoro # G803575856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88020-04-32
Zoro #
G803575856
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
15/16 in
Pipe Size
5/16 in
Fitting Thread Size
10-32
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
5/16 in
Compatible Copper Tube Size
1/4 in
For Tube Outside Diameter
1/4 in
Fitting Pipe Size
5/16 in
Description
Push to Connect Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 10-32, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Release Type Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.