
AIGNEP Straight Male Connector, , 5/16 Tube x 1/4" Swift-Fit Univ. Thread, SS
Mfr # 60000-05-04
Zoro # G705732333
product price:Â $25.25
/ea
Sold in multiples of 2 for $50.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60000-05-04
Zoro #
G705732333
UPC #
-
Country of Origin
Italy
Description
Product Code: ALPHA TECHNOLOGIES - 21220715
Product Category: Push On Hose Fittings
Item Type: (Not provided)
Key Attributes (definitions provided, if available):
- Hose Size: (Not provided)
- Connection Type: (Not provided)
- Fitting Shape: (Not provided)
- Thread Size: (Not provided)
- Fitting Material: (Not provided)
The ALPHA TECHNOLOGIES - 21220715 is a Push On Hose Fitting. Though the specific item type hasn't been provided, it's known that such fittings are used in an array of hydraulic, pneumatic, and plumbing applications. Owing to their design, these fittings ease the process of hose connection, eliminating the need for clamps or ferrules.
Key Features:
- This product, being a part of the "Push On Hose Fittings" category, is versatile for use in diverse hydraulic, pneumatic, and plumbing applications.
- The information about Hose Size, Connection Type, Fitting Shape, Thread Size, and Fitting Material hasn't been disclosed. Therefore, potential buyers may need to verify these specifications based on their specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.