Shop ALPHA WIRE
See all product information
Create Account
28 AWG, 3 C, Slate, Modified Polyphenylene Ether, 300V, 12
- Mfr # 78103 SL001
- Zoro # G1149898
product price:Â
$
2.59
/ea
Sold in multiples of 25 for
$64.75
Key Features
Jacket Color
Slate
Jacket Material
Modified Polyphenylene Ether
Number of Conductors
3
Standards
CE; CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1
Shielding
Foil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78103 SL001
- Zoro #
- G1149898
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 12
- Outside Dia.
- 0.103 in
- Conductor Size
- 28 AWG (AMERICAN WIRE GUAGE)
- Wire Size
- 28 AWG
Details
- Jacket Color
- Slate
- Jacket Material
- Modified Polyphenylene Ether
- Number of Conductors
- 3
- Standards
- CE; CSA AWM I A_B; UL AWM 21460; CSA - FT1; UL VW-1
- Shielding
- Foil
- Insulation Material
- Mppe-Modified Polyphenylene
- Stranding
- 19 x 40
- Voltage
- 300V
- Material
- Tinned Copper
- Conductor Type
- Stranded Conductor
- Jacketing Material
- Mppe-Modified Polyphenylene
- Plenum
- General Purpose
- Voltage Rating
- 300 Volts AC
- Screen/Shield
- No
- Conductor Count
- 3 Conductors
- Temperature Rating
- 80 Degrees Centigrade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.