This item is Discontinued.

Alpha Wire Hookup Wire, 12 AWG, Slate, 6.5 ft 891265 SL005

Hookup Wire, 12 AWG, Slate, 6.5 ft (Discontinued)

  • Mfr # 891265 SL005
  • Zoro # G805934149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891265 SL005
Zoro #
G805934149
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.5 ft
Nominal Outside Dia.
1/8 in
Wire Size
12 AWG

Details

Item
Hookup Wire
Jacket Color
Slate
Voltage
300V
Insulation Material
PVC
Jacket Material
PVC
Standards
CSA AWM I A_B; CSA FT1; UL AWM 1569; UL AWM 1581; UL VW-1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.