This item is Discontinued.

Alpha Wire Hookup Wire, 18 AWG, Green, 300V, 6.5 ft 421816 GR001

Hookup Wire, 18 AWG, Green, 300V, 6.5 ft (Discontinued)

  • Mfr # 421816 GR001
  • Zoro # G205934114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
421816 GR001
Zoro #
G205934114
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.5 ft
Nominal Outside Dia.
0.067 in
Wire Size
18 AWG

Details

Item
Hookup Wire
Jacket Color
Green
Voltage
300V
Insulation Material
PVC
Jacket Material
PVC
Standards
CSA AWM I A_B; CSA FT1; UL AWM 1061; UL VW-1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.