This item is Discontinued.

Alpha Wire Hookup Wire, 18 AWG, Yellow, 6.5 ft 3055 YL001

Hookup Wire, 18 AWG, Yellow, 6.5 ft (Discontinued)

  • Mfr # 3055 YL001
  • Zoro # G605934103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055 YL001
Zoro #
G605934103
UPC #
-
Country of Origin
United States

Dimensions

Length
6.5 ft
Nominal Outside Dia.
0.079 in
Wire Size
18 AWG

Details

Item
Hookup Wire
Jacket Color
Yellow
Voltage
300V
Insulation Material
PVC
Jacket Material
PVC
Standards
CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.