
Hookup Wire, 22 AWG, White/Violet, 600V, 6.5 ft (Discontinued)
- Mfr # 1855 WV001
- Zoro # G305934076
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1855 WV001
Zoro #
G305934076
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.5 ft
Nominal Outside Dia.
0.05 in
Wire Size
22 AWG
Details
Item
Hookup Wire
Jacket Color
White/Violet
Voltage
600V
Insulation Material
PVC
Jacket Material
PVC
Standards
MIL-W-16878E_1; MIL-W-76B TYPE LW
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.