Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hookup Wire, CSA TR-64 (UL 1007, 1569), 24 AWG, Red

  • Mfr # A3050-2

  • Zoro # G5747035


product price: $0.46
/ea
Sold in multiples of 250 for $115.00

Key Features

Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Red
Jacket Material
No Jacket
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3050-2
Zoro #
G5747035
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Red
Jacket Material
No Jacket
Voltage
300V
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7
Shielded
Not Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.