Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooling Vest - Blue - L/XL

  • Mfr # 810166559546

  • Zoro # G522407858


product price: $39.99
/ea

Key Features

Color
Blue
Length
23 in
Material
Polyester
Size
L/XL
Maximum Cooling Time
Up to 4 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810166559546
Zoro #
G522407858
UPC #
810166559546
Country of Origin
China

Dimensions

Length
23 in
Size
L/XL

Details

Color
Blue
Item
Evaporative Cooling Vest
Material
Polyester
Maximum Cooling Time
Up to 4 Hours
High-Visibility
No
Cooling Method
Evaporative
Closure Type
Zipper
Features
Water Repellent Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.