Zoro Homepage

Wearable Neck Air Conditioner 2.0 - White

  • Mfr # 810058858030

  • Zoro # G322407881


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
OSFM
Color
White
Overall Length
4.1 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058858030
Zoro #
G322407881
UPC #
810058858030
Country of Origin
China

Dimensions

Size
OSFM
Overall Length
4.1 in
Overall Width
7 in

Details

Color
White
Item
Neck Fan

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.