Coverall, Disposable, Boots, 3XL, Package Quantity 25, White
Mfr # CV-74832-7
Zoro # G5469550
product price: $97.89
/pk 25, $3.92/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-74832-7
Zoro #
G5469550
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
3XL
Length
75"
Details
Item
Disposable Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 42, ASTM D1894, ASTM D3776, ASTM D3786, ASTM D3787, ASTM D5034, ASTM D5587, ASTM D751, IEST-RP-CC003.3, MIL-M-36954C
Ankle Closure
Elastic
Series
Critical Cover AlphaGuard
Features
Anti-Static
No
Wrist Closure
Elastic
Description
Coverall,Disposable,Boots,3XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.