12 Gal. Stainless Steel Leak-Proof Recessed Mounted Waste Receptacle Trash Can

  • Mfr # ALP493-MK

  • Zoro # G313348841


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
20 in
Material
Steel
Length
32.5 in
Depth
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP493-MK
Zoro #
G313348841
UPC #
840309413268
Country of Origin
China

Dimensions

Overall Width
20 in
Length
32.5 in
Depth
10.75 in

Details

Color
Silver
Material
Steel

Description

0


  • Designed with a removable waste container that is 100% leakproof
  • Equipped with tumbler locks that prevent unauthorized access
  • Made from heavy-gauge stainless steel that is stain-resistant
  • Dimensions 32.5 in. H x 20 in. W x 10.75 in. D, 20.9 lbs
  • Two stainless steel clips inside to ensure that the trash bags will stay in place
  • Large capacity 12-gallon 45-liters for less bag changes
  • Outer framing attach to the wall for maximum security and safety
  • Scratch and stain resistant stainless steel
  • Keeps restrooms clean with space saving efficiency
  • ADA compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.