Pop N' Go Trashcan

  • Mfr # A10-2270VP

  • Zoro # G316042524


product price:  $22.69
/ea

Key Features

Color
Black
Material
Nylon
Depth
19.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10-2270VP
Zoro #
G316042524
UPC #
19079003201
Country of Origin
China

Dimensions

Depth
19.99 in

Details

Color
Black
Material
Nylon

Description

The Valterra Pop N' Go Trashcan features a heavy-duty, fiber reinforced, tear resistant material. Its sturdy handles offer excellent mobility. Includes two stakes to keep the can secure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.