Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 Gal. Rigid Plastic Waterproof Square Insert Liner for Outdoor Trash Can

  • Mfr # ALPA01

  • Zoro # G213348668


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
40 gal
Color
Black
Material
Plastic
Width
15.5 in
Length
29.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALPA01
Zoro #
G213348668
UPC #
840309401722
Country of Origin
China

Dimensions

Width
15.5 in
Length
29.6 in
Container Top Depth
15.5 in

Details

Trash Container Capacity
40 gal
Color
Black
Material
Plastic

Description

0


  • 40-Gallon rigid plastic liner prevents leaks in your receptacle
  • Wide open top making trash disposal straightforward and simple
  • Perfect for 471, 472, 476 Alpine trash can series
  • Rigid heavy-duty plastic construction, this liner prevents unwanted messes and keeps your container's interior clean
  • Easily remove and replace your worn or broken liner without hassle as this glides smoothly in and out of your receptacle
  • Maintain a tidy appearance and prolong the life of your containers with this durable, practical waste receptacle liner
  • Dimensions 29.6 in. H x 15.5 in. D, 9.48 lbs
  • Wide opening top
  • Fits perfectly with 471 and 472 series outdoor trash cans OMSIDs 306182152, 306808714, 320652783, 306809907, 306810419, 328041377
  • Also fits perfectly to use as a trash can for 476 indoor trash can series OMSIDs 328041351, 313426584, 328041358, 328041389, 328041350, 328041372

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.