40 gal Square Outdoor Can, Gray, Rolled Plate/Stone, 21.06 in

  • Mfr # ALP472-40-GRYS

  • Zoro # G208630297


product price:  $791.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Container Capacity
40 gal
Container Shape
Square
Color
Gray
Height
41.33 in
Overall Width
21.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP472-40-GRYS
Zoro #
G208630297
UPC #
-
Country of Origin
China

Dimensions

Height
41.33 in
Overall Width
21.06 in
Depth
21.06 in

Details

Container Capacity
40 gal
Item
Outdoor Can
Container Shape
Square
Color
Gray
Material
Rolled Plate/Stone

Description

The Alpine Industries Rugged 40-gallon All-Weather Trash Containers are the perfect solution to keeping your high traffic areas tidy at picnic grounds, food courts, ballparks, outdoor dining areas - any indoor or outdoor venue where food or beverages are served. Water-shedding, domed, lockable lid has generous openings on all 4 sides to receive refuse from any direction. Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide, giving easy access to quickly remove and replace trash bags from the separate, leak-proof, washable liner. Available in two distinct outter styles, and with or without stainless steel ashtray insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.