40 Gal. Steel Green All-Weather Outdoor Recycling Bin Trash Can with Mixed Circular Dome Lid
- Mfr # ALP471-40-GS-C
- Zoro # G213348811
product price:Â
$
697.99
/ea
Key Features
Total Capacity
40 gal
Color
Green
Material
Steel
Length
41.33 in
Depth
21.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP471-40-GS-C
- Zoro #
- G213348811
- UPC #
- 840309411479
- Country of Origin
- China
Dimensions
- Length
- 41.33 in
- Depth
- 21.06 in
- Width/Diameter
- 21.06 in
Details
- Total Capacity
- 40 gal
- Color
- Green
- Material
- Steel
- Includes
- Includes leakproof heavy-duty plastic insert bin
Description
40 Gal. Steel Green All-Weather Outdoor Commercial Recycling Bin Trash Can with Mixed Circular Dome Lid. Equipped with a Lock to Prevent Vandalism
- Large 40-gallon recycle receptacle will require less emptying
- Equipped with a lock that will prevent tampering or vandalism
- Includes leakproof heavy-duty plastic insert bin
- Circular opening is the perfect fit for various plastic and glass bottles, aluminum cans, and other recyclables
- Slotted bottom of the trash can will prevent any snow or rain from building up inside the receptables
- Outdoor recycle bin is made from steel for both lid and framing
- Green panel with clear white recycling symbol
- Adjustable legs on the bottom ensure stable support on uneven surfaces
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
- Equipped with a lock and key that will prevent tampering or vandalism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.