
50 Gal. Rigid Plastic Waterproof Insert Liner With Handles For Round Indoor Trash Can.
Mfr # ALP475-50-L
Zoro # G513348856
product price:Â $99.29
/ea
Free Shipping & Returns
Key Features
Trash Container Capacity
50 gal
Color
Black
Material
Plastic
Width
23.1 in
Container Top Depth
23.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALP475-50-L
Zoro #
G513348856
UPC #
840309411332
Country of Origin
China
Dimensions
Width
23.1 in
Container Top Depth
23.1 in
Length
33.75 in
Details
Trash Container Capacity
50 gal
Color
Black
Material
Plastic
Description
50 Gal. Rigid Plastic Waterproof, Leakproof Insert Liner With Handles For Round Indoor Trash Can.
- Rigid plastic liner construction can handle daily wear and tear
- Prevents leaks from flooding your receptacle
- Designed to seamlessly fit with Alpine 50-gallon trash can
- Holds up to 50 gallons of waste, ideal for high-traffic indoor areas
- Rigid plastic construction can handle daily wear and tear, ensuring the liner's longevity
- Wide-open top with handles for easy trash disposal and bag changes
- Helps keep your stainless steel receptacle clean and prevents leaks or trash bag breakages from flooding your receptacle
- Dimensions 33.7.5 in. H x 23.1 in. D, 12.1 lbs weight
- Fits perfectly with models 475-50, 475-50-BLK, 475-50-2PK
- OMSIDS 328041353, 311758950, 322936785
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.