54 Gallon 2-StreamStainless Steel Compost Bin and Trash Can Black

  • Mfr # ALP475-27-BLK-CO-T

  • Zoro # G713348847


product price:  $743.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
54 gal
Color
Matt Black
Overall Width
16 in
Material
Stainless Steel
Includes
Includes leakproof heavy-duty plastic insert bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP475-27-BLK-CO-T
Zoro #
G713348847
UPC #
840309410267
Country of Origin
China

Dimensions

Overall Width
16 in
Length
32 in
Depth
16 in

Details

Container Capacity
54 gal
Color
Matt Black
Material
Stainless Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

When equipping your businesss interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, multi-stream waste management 27 Gallon Stainless Steel Compost and Trash Stations, you can be confident youre getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost and trash, the 27-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a compost and trash sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Compost and Trash Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.


  • Capacity: It can accommodate up to 27 gallons of waste.
  • Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
  • Identification:We offer multiple sticker combinations that include a compost and trash sticker to promote the purpose of your station.
  • Effortless:The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
  • Modern:The receptacle lids display a seamless design while concealing the trash bags.
  • Durability:Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.