Shop ALPINE INDUSTRIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80 Gal. All-Weather Outdoor Grey Stone Panel Trash Can and Steel Recycling Bin Combo Station
- Mfr # ALP471-40-GYGC-MK
- Zoro # G913348661
product price:Â
$
1,341.99
/ea
Key Features
Container Capacity
80 gal
Color
Grey/Green
Overall Width
21.06 in
Material
Steel
Depth
21.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALP471-40-GYGC-MK
- Zoro #
- G913348661
- UPC #
- 840309415347
- Country of Origin
- China
Dimensions
- Overall Width
- 21.06 in
- Depth
- 21.06 in
- Length
- 41.33 in
Details
- Container Capacity
- 80 gal
- Item
- Outdoor Can
- Color
- Grey/Green
- Material
- Steel
- Includes
- Includes leakproof heavy-duty plastic insert bins
Description
80 Gal. All-Weather Outdoor Grey Stone Panel Commercial Trash Can and Steel Recycling Bin Combo Station. Equipped With a Lock to Prevent Vandalism
- 80 Gal. outdoor trash and recycling station
- Equipped with a lock that will prevent tampering or vandalism
- Includes leakproof heavy-duty plastic insert bins
- 40-gallon grey stone panel trash can and green steel panel recycling combo stationfor a total of 80-gallons
- Wide 4-side opening for trash and mixed slot opening for recycling bin
- Slotted bottom of the trash can will prevent any snow or rain from building up inside the receptables
- Outdoor trash and recycle cans are fabricated with a steel lid and framing and genuine stone panels, the weather-resistant bin is designed to hold up against all weather conditions
- Furnished in grey stone decorative panels for the trash can and classic green panel for recycle
- Adjustable legs on the bottom ensure stable support on uneven surfaces
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.