58-Gallon 2-Stream Black Steel-Green Compost Bin Station

  • Mfr # ALP4450-BLK-KIT9

  • Zoro # G213348798


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
58 gal
Color
Green/Black
Material
Steel
Depth
16.93 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP4450-BLK-KIT9
Zoro #
G213348798
UPC #
840309409315
Country of Origin
China

Dimensions

Depth
16.93 in
Length
30 in
Width/Diameter
34 in

Details

Total Capacity
58 gal
Color
Green/Black
Material
Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

When equipping your businesss interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. With our modern, multi-stream waste management 58 Gallon Stainless Steel Recycling, Trash, and Compost Stations, you can be confident youre getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of recycling, trash and compost, the 27-gallon capacity can fulfill your foot traffic demands. Included with every purchase is a recycling, trash and compost sticker that will identify its intended purpose and be able to handle daily wear and tear. The vibrant colors of the stickers offer optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. The large open top design of the lid will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Recycling, Trash, and Compost Stations will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.


  • Substantial: The 29-Gallon Capacity Will Require Less Emptying By Your Maintenance Staff While Holding More Waste.
  • Removable liner prevents seepage from occurring and helps confine unsightly garbage and smells
  • ADA compliant
  • Bin dimensions: 30 in. H x 16.93 in. W x 16.93 in. D
  • Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
  • Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.
  • Easy-to-read white graphic designation
  • Each bin capacity: 29 gallon
  • Fingerprint-resistant textured powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products