Shop ALPINE INDUSTRIES
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
80 Gal. All-Weather Outdoor Commercial Galvanized Steel Trash Can and Recycling Bin Combo Station
Mfr # ALP471-40-SILGC-MK
Zoro # G513348672
product price:Â $1,268.99
/eaKey Features
Total Capacity
80 gal
Material
Steel
Width/Diameter
43 in
Includes
Includes leakproof heavy-duty plastic insert bins
Length
42 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALP471-40-SILGC-MK
Zoro #
G513348672
UPC #
840309415330
Country of Origin
China
Dimensions
Width/Diameter
43 in
Length
42 in
Depth
22 in
Details
Total Capacity
80 gal
Color
Silver/Green
Material
Steel
Includes
Includes leakproof heavy-duty plastic insert bins
Description
0
- 80 Gal. outdoor trash and recycling station
- Equipped with a lock that will prevent tampering or vandalism
- Includes leakproof heavy-duty plastic insert bins
- Side by side 40-gallon receptacles for both trash and recycle for a total of 80-gallons
- Wide 4-side opening for trash and mixed slot opening for recycling bin
- Slotted bottom of the trash can will prevent any snow or rain from building up inside the receptables
- Outdoor trash and recycle cans are fabricated with a steel lid and framing, the weather-resistant bin is designed to hold up against all weather conditions
- Furnished in silver decorative panels for the trash can and classic green panel for recycle
- Adjustable legs on the bottom ensure stable support on uneven surfaces
- Equipped with a piano hinge and dual chain retainers for secure support, the lid opens wide for easy access to remove and replace trash bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.