87 Gal. 3-Stream Steel Blue Green Recycling Bin and Black Trash Waste Station w Square Slot Lids
Mfr # ALP4450-BLK-KIT17
Zoro # G213348699
Key Features
Specifications
Product Information
Dimensions
Details
Description
The 87 gal. 3-stream black steel square open top trash can and green and blue recycling bins combo station is an efficient and eco-friendly solution to managing waste and can be used together as a complete station or as standalone units. Crafted from durable powder-coated steel to ensure they're built to last. Equipped feet are great for lifting the receptacles off the ground, so you can easily clean around them without worrying about mold, mildew, or a ring developing. Includes a rigid removable plastic liner that will prevent leaks from seeping out and is a cinch to clean when needed. The Alpine Industries trash and recycling station is a perfect fit for businesses, schools, institutions, and any high traffic indoor or outdoor awning protected area. Easy to apply stickers included to mark your stream.
- Substantial: The 29-Gallon Capacity Will Require Less Emptying By Your Maintenance Staff While Holding More Waste.
- Removable liner prevents seepage from occurring and helps confine unsightly garbage and smells
- ADA compliant
- Bin dimensions: 30 in. H x 16.93 in. W x 16.93 in. D
- Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
- Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.
- Easy-to-read white graphic designation
- Each bin capacity: 29 gallon
- Fingerprint-resistant textured powder coat finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.