Brushed Stainless Steel Multi-Fold/C-Fold Commercial Paper Towel Dispenser

  • Mfr # ALP481-MK

  • Zoro # G213348842


product price:  $41.59
/ea

Key Features

Dispenser Material
STEEL
Color
Brushed Stainless
Depth
4 in
Width
11 in
Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP481-MK
Zoro #
G213348842
UPC #
840309413183
Country of Origin
China

Dimensions

Depth
4 in
Width
11 in
Length
10.6 in

Details

Dispenser Material
STEEL
Color
Brushed Stainless

Description

Brushed Stainless Steel 380 Multi-Fold, 290 C-Fold Commercial Paper Towel Dispenser


  • Made of stainless steel to assure long life
  • Holds about 290 C-fold or 380 multi-fold paper towels
  • Key lock mechanism to prevent tampering
  • Furnished in stainless steel, this Alpine Industries paper towel dispenser is the perfect accessory for office break rooms, food service facilities, schools, healthcare facilities
  • Dispenser accommodates up to 290 C-fold or 380 multifold towels, It's equipped with a clear window on the dispenser's front, so you can easily monitor the level of paper towels inside and refill when necessary
  • Made from 304 stainless steel that will provide long-lasting strength and use
  • Features a lock and key to help prevent tampering and vandalism
  • Features a lock and key to help prevent tampering and vandalism
  • Mounting hardware is included for easy installation onto any wall
  • Slanted top and bottom for added style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.