
Cordless Manual Triple Brush Floor and Carpet 11 in. Sweeper in Black
Mfr # ALP469-BLK-NEW-MK
Zoro # G413349472
product price:Â $35.89
/eaKey Features
Cleaning Path Width
11.2 in
Body Material
STEEL
Height
7.87 in
Length
42.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALP469-BLK-NEW-MK
Zoro #
G413349472
UPC #
840309413077
Country of Origin
China
Dimensions
Cleaning Path Width
11.2 in
Height
7.87 in
Length
42.4 in
Details
Body Material
STEEL
Description
0
- Works on carpet, hardwood, and vinly surfaces
- 11 in. wide sweeping path to get the job done
- Horsehair bristles that won't damage tile floor
- No cord to plug in or dust pan to deal with
- Quiet operation will not disrupt surrounding environment
- Combination of steel and plastic material for reliable use
- Easy to use and empty with underside waste emptying
- Lightweight and easy to maneuver, you can effortlessly clean around chairs and table legs as well as under furniture
- Picks up pet hair, dust, crumbs, or dirt
- Includes a cleaning comb that allows you to easily remove hair and debris from the brush bristles when needed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.