Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hemlock Hand Dryer ADA Compliant Recess Kit

  • Mfr # ALP400-RECESS

  • Zoro # G901766446


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stainless Steel
Width
16.38 in
Height
26 in
Color
Brushed Stainless
Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALP400-RECESS
Zoro #
G901766446
UPC #
815236019685
Country of Origin
China

Dimensions

Width
16.38 in
Height
26 in
Depth
3.38 in

Details

Cover Material
Stainless Steel
Color
Brushed Stainless

Description

The Alpine Industries 400-RECESS recess kit works with all Hemlock hand dryers. The recess kit reduces the protrusion of the dryer to less than 4 inches from the wall to meet ADA requirements when the dryer is installed in a narrow passage (hand dryer not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.