Mahogany Waste Receptacle Enclosure with Drop Hole and Tray Shelf

  • Mfr # ALP476-DH-MA

  • Zoro # G410083638


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogny
Overall Width
24 in
Material
MFC 18mm epa UF
Length
47 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP476-DH-MA
Zoro #
G410083638
UPC #
840309408165
Country of Origin
China

Dimensions

Overall Width
24 in
Length
47 in
Depth
24 in

Details

Color
Mahogny
Material
MFC 18mm epa UF

Description

If youre in the market for a practical and visually appealing waste management solution, look no further than our exquisite Mahogany Wooden Waste Receptacle with a Drop Hole. It is crafted from premium melamine, ensuring it can handle daily wear and tear while being an elegant addition to any room. Featuring an ample 8.9-inch drop hole, disposing trash and recyclables has never been easier or more convenient. Customers can easily slide their garbage into the drop hole and place empty trays on the outfitted tray shelf. The equipped, sleek swinging door effortlessly conceals the trash bin, leaving your space looking clean and organized and containing unpleasant odors.It is designed to fit a 32-gallon trash bin, making it perfect for high-traffic areas or large gatherings. In addition, your maintenance staff will spend less time emptying out the receptacles since they can accommodate a higher volume of waste. With its timeless design and superior craftsmanship, our Mahogany Wooden Waste Receptacle with a Drop Hole combines form and function perfectly. So don't settle for a mundane trash can; elevate your waste management game with this stylish and practical option. Invest today and experience the beauty and convenience of our Mahogany Wooden Waste Receptacle for yourself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.