Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-function Business LED Lighted Open Sign

  • Mfr # ALP497-02-MK

  • Zoro # G813348846


product price: $36.85
/ea

Key Features

Thickness
1 in
Sign Background Color
Multiple
Width
23 in
Sign Material
ABS/MDF board/LED light
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP497-02-MK
Zoro #
G813348846
UPC #
840309413275
Country of Origin
China

Dimensions

Thickness
1 in
Width
23 in
Height
14 in

Details

Sign Background Color
Multiple
Sign Material
ABS/MDF board/LED light

Description

Energy Efficient Multi-function, Static and Flashing Business LED Lighted Open Sign


  • Bright, energy-efficient LED lighting
  • Static and flashing modes will attract customers attention
  • Includes hanging chain and a plug-in cord
  • Easier to to stand out because of its ideal size 23 in. x 14 in. open sign
  • Oval open sign in either flashing mode or steady mode, this eye-catching display attracts guests from a distance and lets them know if your business is open
  • Premium tempered glass that is placed in a sturdy aluminum frame for long lasting use
  • Open neon sign is versatile and perfect for fast food chain, coffee shop, restaurant, bakery, salon, pizza parlor, bars, spa, pharmacy, grocery or convenience store or any retail establishment.
  • Use the switch on the wire to turn it on, then use the switch on the sign board to choose your preferred mode
  • Comes with hanging chain and a plug-in cord to immediate use
  • 1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.