Outdoor Metal Waste Receptacle - 38 Gallon Black

  • Mfr # ALP479-38

  • Zoro # G201766351


product price:  $768.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Galvanized Steel
Height
36 in
Overall Width
26.70 in
Color
Black
Depth
26.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP479-38
Zoro #
G201766351
UPC #
810012674249
Country of Origin
China

Dimensions

Height
36 in
Overall Width
26.70 in
Depth
26.70 in

Details

Item
Outdoor Can
Material
Galvanized Steel
Color
Black

Description

This fully welded durable receptacle has a stainless-steel body that is reinforced with circular bands and rolled edges. The Alpine Industries Outdoor Metal Waste Receptacle is a 38 Gallon force to reckon with: expertly crafted to endure any climate and coated with polyester powder finish to deter graffiti and vandalism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.