Shop ALPINE INDUSTRIES
See all product information
Create Account
Round Indoor Metal Can, Stainless Steel Brushed, Stainless Steel/Plastic
- Mfr # ALP470-65L-1-CO
- Zoro # G808630284
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Capacity
17 Gallon
Container Shape
Round
Color
Stainless Steel Brushed
Height
27.1 in
Material
Stainless Steel/Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALP470-65L-1-CO
- Zoro #
- G808630284
- UPC #
- -
- Country of Origin
- China
- Item
- Indoor Metal Can
- Capacity
- 17 Gallon
- Container Shape
- Round
- Color
- Stainless Steel Brushed
- Material
- Stainless Steel/Plastic
Dimensions
- Height
- 27.1 in
- Width
- 16.5 in
Description
When equipping your business's interior with waste receptacles, you want to be reassured it will survive constant daily use and add to your company's aesthetic. With our modern, 17 Gallon Stainless Steel Indoor Compost Receptacle with Swivel Lid, you can be confident you're getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of compost, the 17-gallon capacity will fulfill your foot traffic demands. Included with every purchase is a durable compost sticker that will identify its intended purpose. The vibrant color of the compost sticker offers optimal visibility, assuring waste goes into the proper stream. In addition, the lids of the receptacle's seamless design conceal trash bags but can easily be removed when needed. The large swivel lid will also allow precise and discrete disposal of all forms of waste while keeping unpleasant odors at bay. Our 17 Gallon Stainless Steel Indoor Compost Receptacle with Swivel Lid will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.