Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Brushed C-Fold/Multi-Fold Paper Towel Dispenser

  • Mfr # ALP481S-MK

  • Zoro # G413348673


product price: $38.19
/ea

Key Features

Dispenser Material
STEEL
Color
Brushed Stainless
Width
10.8 in
Depth
3.9 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP481S-MK
Zoro #
G413348673
UPC #
840309413190
Country of Origin
China

Dimensions

Width
10.8 in
Depth
3.9 in
Length
7 in

Details

Dispenser Material
STEEL
Color
Brushed Stainless

Description

Stainless Steel Brushed 200 C-Fold, 275 Multi-Fold Paper Towel Dispenser


  • Made of stainless steel to assure long life
  • Holds about 200 C-fold or 275 multi-fold paper towels
  • Key lock mechanism to prevent tampering
  • Furnished in stainless steel, this Alpine Industries paper towel dispenser is the perfect accessory for office break rooms, food service facilities, schools, healthcare facilities
  • Dispenser accommodates up to 200 C-fold or 275 multifold towels, It's equipped with a clear window on the dispenser's front, so you can easily monitor the level of paper towels inside and refill when necessary
  • Made from 304 stainless steel that will provide long-lasting strength and use
  • Features a lock and key to help prevent tampering and vandalism
  • Features a lock and key to help prevent tampering and vandalism
  • Mounting hardware is included for easy installation onto any wall
  • Slanted top and bottom for added style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.