Zoro Homepage

Stainless Steel Surface-Mounted Bathroom Waste Receptacle

  • Mfr # ALP491-MK

  • Zoro # G513348757


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Silver
Overall Width
14 in
Material
Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP491-MK
Zoro #
G513348757
UPC #
840309413244
Country of Origin
China

Dimensions

Overall Width
14 in
Depth
6 in
Length
18 in

Details

Container Shape
Rectangular
Color
Silver
Material
Steel

Description

Stainless Steel Surface-Mounted Bathroom Waste Receptacle Trash Can. 6.4 Gallon


  • Leakproof and heavy-duty stainless steel construction
  • Satin-finished surface is easy to sanitize and clean
  • Easy to mount to wall of bathroom with included hardware
  • 6.4-gallon durable and dependable trash bin designed for efficient waste collection while saving floor space
  • Stainless steel clip to securely hold trash bags in place
  • Sleek rectangle shape design compact enough to fit in a corner and won't take up a substantial amount of space but has ample holding capacity for waste
  • Perfect for public restrooms, outdoor site amenities and other high-traffic areas
  • Pre-drilled holes for easy installation and includes hardware for mounting
  • 1 year manufacturers warranty
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.