This item is Discontinued.

Als Liner Als Liner ALS-GR Truck Bed Liner Kit - Gray ALS-GR

Als Liner ALS-GR Truck Bed Liner Kit - Gray (Discontinued)

  • Mfr # ALS-GR
  • Zoro # G104029867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALS-GR
Zoro #
G104029867
UPC #
753182418803
Country of Origin
China

Description

Customize Your Ride How You Want It About Al's Liner The product was originally called The Automotive Liner System or ALS which morphed into 'Al’s' Liner. Al's Liner was designed to prevent rust and other damage. It can be used as a truck bed liner or a protective coating for anything under the sun. We have had hundreds of pictures sent to us from customers using our spray-in liner to protect everything from truck beds to light posts and even rifle stocks. Coat virtually any surface using Al’s Liner kit including wood metals and fiberglass. Al's Liner Professional Series DIY Truck Bed Liner Kit - Al's Liner is a premium grade highly customizable truck bed liner kit designed for the do-it-yourself user. With a simple at-home application process that can be performed in your garage in the driveway at the dock or even on fixed installations like an outdoor patio Al's Liner delivers a hassle-free professional quality coating for everything you need to protect. With Al's Liner easy to use kits that beautiful custom liner you always wanted is literally at your fingertips. Whether you need the reliability of a professional coating the cost efficiency of an off-the-shelf product or the versatility of an all-in-one coating system Al's Liner DIY Truck Bed Kit has you covered. - Al's Liner is the first and only urethane/acrylic DIY bed liner kit that delivers quality protection that meets or exceeds the so-called 'Professional Bed Liners'. Al's has developed a reputation as one of the best protective coatings on the retail market. With a genuine high solids mixture for maximum durability that has been tested by Scorpion on fleets worldwide for over a decade Al's Liner brings a professional grade protective liner to your truck bed that will last for years to come. With the simple and inexpensive batch system that allows customers to easily mix their liner at home Al's Liner can be customized to cover a wide array of substrates with any texture color or thickness you desire. Don't be fooled by solvent-based watered down versions of the real thing. Get lasting protection for your truck bed the way you want it. Unlimited Opportunities with Al's Liner What makes Al's Liner Great? - Al's Liner is a batch mix system meaning that you can mix as much or little as you need for your project. The three standard components come separate and ready to mix. All the kits a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.