Zoro Homepage

LED 4' Stairwell fixture 4K CCT with OC and EM

  • Mfr # 61629

  • Zoro # G004861123


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277
Color Temperature
4000K
Lumens
4989
Fixture Item
Stairwell Fixture
Fixture Shape
linear stairwell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61629
Zoro #
G004861123
UPC #
652185616295
Country of Origin
China

Dimensions

Length
47.2"
Width
3.7"

Details

Voltage
120/277
Color Temperature
4000K
Lumens
4989
Fixture Item
Stairwell Fixture
Fixture Shape
linear stairwell
Includes
43 watts includes oc sensor and EM battery back up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.