LED Strip Light, 2 ft L, 2742 lm, 22W

  • Mfr # ZL1D L24 2500LM FST MVOLT 35K 80CRI WH
  • Zoro # G1150998
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Color Temperature
3500K
Lumens
2,742 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZL1D L24 2500LM FST MVOLT 35K 80CRI WH
Zoro #
G1150998
UPC #
889804392418
Country of Origin
Mexico
Voltage
120/277V AC
Color Temperature
3500K
Lumens
2,742 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
Linkable Up To
Unlinkable
LED Replacement For
Lamp T8
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Item
LED Strip Light
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lumens Per Watt
124.6
Temp. Range
-20 Degrees to 35 Degrees C
Fixture Voltage
120V to 277V
IP Rating
Not Rated
Light Color
White
Lighting Certification
DLC 5.0
Max. Fixture Wattage
22 W
Dimmable
Yes
Emergency Battery Backup
No
Fixture Warranty
5 yr
Fixture Housing Color
White
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Temp.
3500 K
Fixture Rated Life
100,000 hr
Color Rendering Index
80
Warranty
5 yr
For Use With
Aircraft Cable, Chain, Stem
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Number of Light Bars
1
Emergency Back Up Battery
No
Fixture Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable / Non-Dimmable
Dimmable
Lighting Technology
LED
Lumens per Watt
124.6 lm/W
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Lens Type
Diffuser
Housing Color
White
Sensor Type
No Sensor
Mounting Style
Suspended, Surface
For Bulb Type
Integrated LED
For Max. Bulb Wattage
22 W
Housing Material
Steel
Light Technology
LED
Linkable
No
Lens Shape
Tube-Style
Series
ZL1D
Bulb Included
Integrated LED
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Light Output
2,742 lm
NEMA Enclosure Rating
Not Rated
Hazardous Location Rating
Not Rated
Maximum Fixture Wattage
22 W
Ballast Type
No Ballast Required
Ambient Temperature - Maximum
86 Degrees F
Light Distribution Shape
Medium
Compatible Product Type
Aircraft Cable, Chain, Stem

Dimensions

Height
2-63/64"
Nominal Height
3 in
Nominal Length
2 ft
Length
24 in
Width
2-15/64"
Nominal Width
2 1/4 in
Overall Width
2 1/4 in
Overall Length
24 in
Manufacturers Warranty Length
5 yr
Overall Height
3 in
Wire Rope Length
24 in

Description

2 ft, Lens Shape Tube-Style, 3500K, 2,742 lm, 124.6 lm/W, Max. Fixture Wattage 22 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ZL1D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.