Zoro Homepage

LED Direct Wire 2' Tube 5K

  • Mfr # 60784

  • Zoro # G004861116


product price: $2.25
/ea
Sold in multiples of 15 for $33.75

Key Features

Voltage
120/277
Lumens
1053
Width
1"
Includes
Direct wire 2' tube 8 watts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60784
Zoro #
G004861116
UPC #
652185607842
Country of Origin
China

Dimensions

Width
1"
Length
24"

Details

Item
LED Direct Wire
Voltage
120/277
Lumens
1053
Includes
Direct wire 2' tube 8 watts

Description

The ALSET brand LED Direct Wire 2' Tube 5K has a bulb color temperature of 5000K, a voltage of 120/277, a lumen output of 1053, a width of 1", and includes a direct wire 2' tube 8 watts. It has a length of 24".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.