FM358 32.25 x 16 x 16 in. Miles Crystal Stackable Chair

  • Mfr # FM358

  • Zoro # G103980756


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM358
Zoro #
G103980756
UPC #
-
Country of Origin
China

Details

Style
Stacking Chair

Description

The furniture you choose has the power to take your space to the extraordinary level. Alston Quality uses superior quality materials in developing commercial furniture for your restaurant or hotel. We carry aluminium, wood, and metal chairs, stools and tables to elevate your place. We create our furniture by combining luxury with functionality. We are well known for our perfect finishing and intricate designing.

Features
  • Contoured and Waterfall Seat design
  • Reduces Leg Strain
  • The chair is made by Polycarbonate Molded Structure
  • Protective rubber floor glides
  • Weather Resistant
  • Water Resistant
  • Arms Included
  • No Upholstered Seat
  • No Assembly required
  • Designed for commercial use and suitable for outdoor use
Specifications
  • Material: Plastic
  • Finish: Transparent Crystal
  • Dining Type: Formal
  • Dimension: 32.25" H x 16" W x 16" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.