ALTAIR 4XR Multigas Detector, (LEL, O2, H2S & CO), Glow-in-the-dark case, North American charger

  • Mfr # 10178558

  • Zoro # G7669818


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible
Alarm Setting
95 dB @ 1 ft (30 cm)
Battery Life
1 day
Operating Temp. Range
-10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10178558
Zoro #
G7669818
UPC #
641817120521
Country of Origin
United States

Dimensions

Width
3 in
Height
1 3/8 in
Overall Height
1.38 in
Overall Depth
1.4 in
Overall Width
3 in
Manufacturer Warranty Length
4 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Alarm Type
Audible
Alarm Setting
95 dB @ 1 ft (30 cm)
Battery Life
1 day
Operating Temp. Range
-10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
Standards
CAN/CSA C22.2 No. 152 Combustible Gas Detection Instruments C22.2 No. 152, CE 0080 Directive 2014/30/EU (EMC): EN50270 Type 2, EN61000-6-3, Directive 2014/34/EU (ATEX): II 1G Ex ia da IIC T4 Ga, Ex ia da IIC T4 Ga, IECEX, ISO 9001
Sensor Range
0 to 100% LEL, 0 to 1999 ppm CO, 0 to 200 ppm H2S, 0 to 30-% Vol O2
IP Rating
IP68
Series
ALTAIR 4XR
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Features
Sense Gas Twice Faster Than The Industry Average with Xcell Sensors, Survives 25 Drops From 4 ft (1-1/4m), MIL-STD-810G Drop Protection, 4 yr Instrument and Sensor Warranty, Motion Alert Option Tells Others That User Has Become Immobile, Bump and Calibrate with 1/2 The Test Gas and In 1/2 The Time Vs. Industry Average
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol
Includes
Calibration Tubing, Power Supply
Housing Color
Phosphorescent
Power Source
Battery
Operating Humidity - Minimum
5 %
Battery Chemistry
Lithium Ion Polymer
Number of Gases Detected
4
Operating Humidity - Maximum
95 %
Measurement Range
0 to 100% LEL, 1, Carbon Monoxide (0 to 1,999 ppm), Hydrogen Sulfide (0 to 200 ppm)
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G, Class III Divisions 1
Alert Type
Sound
Rechargeable Battery
Yes
Display Type
Digital
Operating Temperature - Minimum
-40 Degrees F
Temperature Code
T4
Replaceable Battery
Yes
Data Logger
Yes
Includes Probe
No
Operating Temperature - Maximum
140 Degrees F
Sensor Life
4 yr

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Phosphorescent, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Not Applicable, Series ALTAIR 4XR, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Setting 95 dB @ 1 ft (30 cm), Battery Life 1 day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.