Multigas Detector; Internal Pump

  • Mfr # 10255038

  • Zoro # G922919883


product price:  $3,270.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Sensor Life
5 yr (LEL), 7 yr (O2, CO, H2S)
Operating Temperature - Maximum
122 Degrees F
Product Type
Multi-Gas Detector
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10255038
Zoro #
G922919883
UPC #
0641817362983
Country of Origin
United States

Dimensions

Overall Height
2.24 in
Overall Width
3.23 in
Manufacturer Warranty Length
4 yr Electrical Parts
Overall Depth
5.9 in

Details

Item
Multi-Gas Detector
Measurement Range
Carbon Monoxide (0 to 2,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 200 ppm), Oxygen (0 to 30% vol)
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Sensor Life
5 yr (LEL), 7 yr (O2, CO, H2S)
Operating Temperature - Maximum
122 Degrees F
Product Type
Multi-Gas Detector
Features
Fully Integrated Pump, Compatible with Existing MSA Sampling Accessories, Highly Visible, Large Display with User Friendly Grips Designed for Single Hand Operation, Real-Time Visibility Plus Remote Configuration Capabilities for Over-the-Air Set up and Enhanced Maintenance
Housing Material
Plastic
IP Rating
IP65
Alert Type
Light, Sound, Vibration
Includes
Calibration Tube, Charging Cable, MSA ID Tag, Spare Filters
Sensor Type
Catalytic, Electrochemical
Housing Color
Black
Includes Probe
No
Power Source
Battery
Number of Sensors
4
Mount Type
Portable/Handheld
Resistance Properties
Dust Resistant, Waterproof
Data Logger
Yes
Replaceable Battery
Yes
Interchangeable Sensors
Yes
Status Indicator
LED
Number of Gases Detected
6
Standards
ATEX/IEC/NA
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Sub-Brand
Altair
Battery Chemistry
Lithium Ion Polymer
Operating Temperature - Minimum
-4 Degrees F
Includes Test Gas
No
Series
ALTAIR io
Temperature Code
T4
Resolution
1% LEL, Carbon Monoxide 1 ppm, Combustible Gas 0.05 Vol %, Hydrogen Sulfide 1 ppm, Oxygen 0.1% Vol
Visual Alert Type
Green LED
Display Type
Digital
Battery Life
13 hr

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Combustible, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Series ALTAIR io, Sub-Brand Altair, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Dust Resistant, Waterproof, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.