Shop ALTECH

004183204 NH Fuse, 10A, 500VAC

  • Mfr # 004183204
  • Zoro # G424489617

product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
004183204
Zoro #
G424489617
UPC #
-
Country of Origin
Slovenia

Description

Altech 004183204 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004183204 with key details including 10A, 500VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH0,gG,M,10A,500VAC; KOMBI. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004183204 Current Rating: 10A Voltage Rating: 500VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.226 kg Country of Origin: SI

Ratings & reviews