Shop ALTECH
Create Account
, 6A, CIRCUIT BREAKER C CHAR, 2POLE, 480Y/277VAC, UL508
- Mfr # 2C6UM
- Zoro # G825076096
product price:Â
$
68.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C6UM
- Zoro #
- G825076096
- UPC #
- -
- Country of Origin
- Germany
Description
DIN Rail Mounted. 17.5mm width per pole. Thermal Magnetic. 0.3-60A / 480Y/277V AC, 50/60Hz. Also DC rated. 480Y/277V AC. 0.3-25A: 1 pole - 42V DC; 2 Pole - 80V DC. 30-60A: 1 pole - 24V DC; 2 Pole - 60V DC. 10kA Short Circuit Withstand Capacity. Applications Include: AC Motor Starting, Across the Line, AC General Use, AC Resistance, AC Discharge Lamps (Ballast), AC Incandescent Lamps (Tungsten)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.