Shop ALTECH
Create Account
Circuit Breaker, 63A, 277VAC, 1POLE
- Mfr # 1D63UM
- Zoro # G424489204
product price:Â
$
51.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1D63UM
- Zoro #
- G424489204
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 1D63UM is a circuit breaker designed for industrial electrical and automation applications. This product-specific listing identifies model 1D63UM with key details including 63A, 277VAC, 1POLE, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this component in industrial control panels, OEM machinery, maintenance repairs, electrical enclosures, automation systems, and power distribution assemblies where dependable Altech components are required. Manufacturer catalog details: 1D63UM, 63A, CIRCUIT BREAKER; D CHAR, 1POLE, 277VAC. Specifications: Product Type: Circuit Breaker Manufacturer Part Number: 1D63UM Current Rating: 63A Voltage Rating: 277VAC Pole Count: 1POLE Unit of Measure: EA Standard Pack: 1 Mass: 0.1725 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.