Molded Case Breakers MCCBs HFD 3P 35A 600V 50/60Hz 3Ph F Frame
- Mfr # HFD3035
- Zoro # G516524752
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Series
C
Amps
32 A
Number of Poles
3
AC Voltage Rating
600 VAC at 50/60 Hz
Terminal Connection
Standard Pressure Load Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFD3035
- Zoro #
- G516524752
- UPC #
- 78667917592
- Country of Origin
- Dominican Republic
- Series
- C
- Amps
- 32 A
- Number of Poles
- 3
- AC Voltage Rating
- 600 VAC at 50/60 Hz
- Terminal Connection
- Standard Pressure Load Terminal
- DC Voltage Rating
- 250V DC
- Max. AC Voltage Rating
- 600 VAC
- Frame Type
- FD
- Current Rating
- 35 A
- Interrupt Rating
- 65 kA at 480 VAC, 22 kA at 250 VDC
- Type
- Molded Case, Thermal Magnetic
- Max. DC Voltage Rating
- 250 VDC
- Standards
- UL
Dimensions
- Size
- 4.13 in. W x 3.38 in. D x 6 in. H
Description
600 VAC 50/60 Hz, 250 VDC, 35 A, 65/22 kA, 3-Pole, Standard Pressure Load Terminal, FD Frame, Thermal Magnetic, Molded Case
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.