Shop ALTECH
Create Account
Industrial Relay, 110VAC, DIN Rail
- Mfr # 900ELR-2-110V-CE
- Zoro # G824488685
product price:Â
$
331.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900ELR-2-110V-CE
- Zoro #
- G824488685
- UPC #
- -
- Country of Origin
- India
Description
Altech 900ELR-2-110V-CE is a industrial relay designed for control circuit and industrial automation applications. This product-specific listing identifies model 900ELR-2-110V-CE with key details including 110VAC, DIN Rail, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this device for switching, control, and automation circuits in machinery, electrical panels, and process equipment. Manufacturer catalog details: Digital Current Leakage Relay, BL, CE; 110V AC, Din Mount, 1/3 Phase Input. Specifications: Product Type: Industrial Relay Manufacturer Part Number: 900ELR-2-110V-CE Voltage Rating: 110VAC Mounting Type: DIN Rail Unit of Measure: EA Standard Pack: 1 Mass: 0.48 kg Country of Origin: IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.