Relay Module
- Mfr # 2903370
- Zoro # G823561624
product price:Â
$
32.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2903370
- Zoro #
- G823561624
- UPC #
- -
- Country of Origin
- China
Description
General purpose DIN rail relay module designed for reliable signal switching in industrial automation systems. It provides efficient isolation and control between PLCs and field devices with long service life and stable performance. Specifications: -Type: General Purpose Relay Module -Series: RIF-0-RPT-24DC/21 -Coil Voltage: 24V DC -Contact Configuration: SPDT (1 Form C) -Contact Rating: 6 A -Switching Voltage: Up to 250V AC/DC -Coil Current: 9 mA -Mounting Type: DIN Rail -Connection Type: Push-in / Plug-in Terminal -Operating Temperature: -40 deg C to +60 deg C -Mechanical Life: Up to 20,000,000 cycles
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.