Earth Fault Monitoring Relay
- Mfr # 884100
- Zoro # G823561587
product price:Â
$
384.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 884100
- Zoro #
- G823561587
- UPC #
- -
- Country of Origin
- France
Description
Industrial earth fault monitoring relay designed to detect insulation faults in AC and DC power supply systems. It ensures electrical safety by continuously monitoring insulation resistance and providing reliable fault detection in industrial automation systems. Specifications: -Type: Earth Fault / Insulation Monitoring Relay -Manufacturer: Pilz -Model: 884100 (S1EN series) -Supply Voltage: 24-240V AC/DC -Function: Insulation fault detection (earth leakage monitoring) -Measuring Range: 50 kohm / 200 kohm (depending on version) -Contact Output: SPDT (1 changeover contact) -Contact Rating: 6 A -Mounting Type: DIN Rail (22.5 mm width) -Reset Mode: Automatic / Manual reset selectable -Indicators: LED status for power and fault indication -Housing Material: Industrial plastic (flame retardant) -Operating Temperature: -10 deg C to +55 deg C -Application: Industrial safety systems / power distribution monitoring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.